Beli trochoid pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Oil Pump Motor Trochoid Pump
    Mulai

    Rp10.999.900

    Nippon Oil Pump Motor Trochoid Pump
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)
    atribut:
    • Maximum Operating Liquid Temperature (°C): -5 to 80
    • Viscosity Range Used (mm²/s): 10 to 500
    • Voltage (V): 200/220
    • Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
    • Motor Frequency (Hz): 50/60
    • Specification: Indoor Specifications
    • Motor Type: Squirrel-Cage Induction Motor
    • Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
    • Number of Motor Poles (P): Four
    • Phase Number: Three-Phase
    • Operating Ambient Temperature (°C): -10 to 40
    • Operating Temperature Range (°C): -5 to 80
  2. Nippon Oil Pump Trochoid
    Mulai

    Rp2.099.900

    Nippon Oil Pump Trochoid
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.* Please use within -0.03MPa (inhalation side) with the specified piping.
  3. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  4. Japan Oil Pump Trochoid Pump Small Capacity 1A (Pump Alone)
    Mulai

    Rp1.899.900

    Japan Oil Pump Trochoid Pump Small Capacity 1A (Pump Alone)
    Deskripsi:
    A pump that takes in fluid between the external gear and the internal gear and transfers the fluid by rotating the gear.You can select the model according to the working fluid and working temperature.It is a positive displacement pump and is self-priming, so it does not require priming oil.Since it is an inscribed gear type pump, it is more compact than other pumps with the same capacity.Since it is an inscribed gear system, there is little noise due to gear meshing.
    atribut:
    • Discharge Diameter: Rc1 / 4
    • Suction diameter: Rc1 / 4
  5. Nippon Oil Pump Trochoid
    Mulai

    Rp1.499.900

    Nippon Oil Pump Trochoid
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.
    atribut:
    • Maximum Discharge Pressure (MPa): 0.5
    • Suitable Liquid: Hydraulic oil / lubricating oil
  6. Yoshitake Strainer
    Mulai

    Rp1.399.900

    Yoshitake Strainer
    Deskripsi:
    -A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60
    atribut:
    • Screen Materials: Stainless Steel
  7. Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp6.799.900

    Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
  8. Nippon Oil Pump Trochoid pump 2MY-2HW (Three-phase motor integrated type)
    Mulai

    Rp16.999.900

    Nippon Oil Pump Trochoid pump 2MY-2HW (Three-phase motor integrated type)
    Deskripsi:
    A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear. It is a positive displacement pump and is self-priming, so no priming oil is required. Since it is an inscribed gear type pump, it is more compact than other pumps with the same capacity.
    atribut:
    • Frequency (Hz): 50/60
    • Motor Type: Fully enclosed external fan indoor type
    • Number Of Poles (P): 4
    • Rotation Speed (rpm): 1500/1800
    • Type of Connection: Screwed
    • Voltage (V): Three-phase 200
  9. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  10. Nippon Oil Pump Motor Trochoid
    Mulai

    Rp7.999.900

    Nippon Oil Pump Motor Trochoid
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
    atribut:
    • Direction of Rotation: Clockwise as viewed from the pump side (standard rotation direction)
    • Mass (kg): Motor part: 7.5
    • Motor Current (A): 0.60(50)/0.55(60)/0.57(60)
    • Motor Frequency (Hz): 50/60
    • Motor Output Power (W): 75
    • Motor Pole Number (P): 4
    • Motor Rating: Continuous
    • Motor Type: Cage type induction motor
    • Motor Voltage (V): 200(50)/200(60)/220(60)
    • Mounting: Horizontal
    • Number of Phases: Three-phase
    • Operating Temperature Range (°C): -5~80
    • Suitable fluid: Oil (Volatile oil such as gasoline cannot be used)
    • Voltage (V): 200/220
  11. Thermo Scientific Electrode and Probe
    Mulai

    Rp26.999.900

    Thermo Scientific Electrode and Probe
    atribut:
    • UNSPSC: 41115603
    • Amplifier: none
    • Body Material: Epoxy
    • Cable Length (mm): 3
    • Connector: BNC / Mini-DIN
    • Diameter (mm): 12
    • Electrolyte: KCl 3M
    • For use with: Thermo Scientific Orion Star Plus or STAR A pH meter
    • Includes: Electrode and One Bottle Fill Solution
    • Junction: Glass Fiber
    • Length (mm): 120
    • Maximum Pressure: Atmospheric
    • Measurement Range: 0-14
    • Operating Temperature Range (°C): 0 to 80
    • Product Type: Meter
    • Recommended Use: All
    • Reference: Ross
    • Shelf Life (month): 36 from manufacture
    • Sub-Category: Electrodes: pH
    • Temp. Sensor: Yes
    • Testing Parameter: pH
    • Tip Shape: Standard
    • Type: Ross Gel Triode Star
    • pH Range: 0-14
  12. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  13. Nippon Oil Pump Motor Trochoid
    Mulai

    Rp8.899.900

    Nippon Oil Pump Motor Trochoid
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which the outer gear (outer rotor) and the inner gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
    atribut:
    • Direction of Rotation: Clockwise as viewed from the pump side (standard rotation direction)
    • Mass (kg): Motor part: 8.0
    • Motor Current (A): 0.65(50)/0.60(60)/0.60(60)
    • Motor Frequency (Hz): 50/60
    • Motor Output Power (W): 100
    • Motor Pole Number (P): 4
    • Motor Rating: Continuous
    • Motor Type: Cage type induction motor
    • Motor Voltage (V): 200(50)/200(60)/220(60)
    • Number of Phases: Three-phase
    • Operating Temperature Range (°C): -5~80
    • Suitable fluid: Oil (Volatile oil such as gasoline cannot be used)
    • Voltage (V): 200/220
  14. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  15. REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik)
    Mulai

    Rp9.999.900

    REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik)
    atribut:
    • UNSPSC: 41111809
    • AC Frequency Response (kHz): 40 to 40
    • Brand: REED INSTRUMENTS
    • Function: Pinpoints Leaks Generated By Pressure, Vacuum, Water, Gas or Air
    • Includes: (2) Batteries; Carrying Case; Headphones; Transmitter
    • Product Type: Ultrasonic Leak Detector
  16. Nippon Oil Pump Trochoid pump Small capacity 1A (Pump only)
    Mulai

    Rp1.699.900

    Nippon Oil Pump Trochoid pump Small capacity 1A (Pump only)
    Deskripsi:
    A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear. You can select the model according to the working fluid and working temperature. It is a positive displacement pump and is self-priming, so no priming oil is required. Since it is an inscribed gear type pump, it is more compact than other pumps with the same capacity. Since it is an inscribed gear system, there is little noise due to gear meshing.
    atribut:
    • Discharge Pressure (MPa): 0.3
    • Frequency (Hz): 50/60
    • Rotation Speed (rpm): 1500/1800
    • Type of Connection: Screwed
  17. Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Mulai

    Rp15.999.900

    Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Deskripsi:
    We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.
    atribut:
    • Connector: Screwed
    • Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
    • Installation Location: Indoor
    • Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
    • Number of Poles: 4 poles
    • Phase: Three-phase
    • Protection Method: IP44 (indoor)
    • Structure (Bearing): Needle roller bearing
  18. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
Daftar Harga trochoid pump Terbaru October 2026
Nippon Oil Pump Motor Trochoid PumpRp10.999.900
Nippon Oil Pump TrochoidRp2.099.900
Nippon Oil Pump Trochoid PumpRp1.099.900
Japan Oil Pump Trochoid Pump Small Capacity 1A (Pump Alone)Rp1.899.900
Nippon Oil Pump TrochoidRp1.499.900
Yoshitake StrainerRp1.399.900
Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Rp6.799.900
Nippon Oil Pump Trochoid pump 2MY-2HW (Three-phase motor integrated type)Rp16.999.900
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
Nippon Oil Pump Motor TrochoidRp7.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)